Zoro Homepage

Gripit Abrasive Sanding Pad 64790: Soft, 6", Hook, 0 Hole, Slant Profile MADE IN USA

  • Mfr # 64790

  • Zoro # G522323875


product price: $21.49
/ea

Key Features

Shape
Circle
Material
PUR Foam
Length
2 in
Outside Dia.
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64790
Zoro #
G522323875
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Outside Dia.
6 in
Width
6 in

Details

Shape
Circle
Material
PUR Foam

Description

Gripit pad 64790 is a 6 inch soft, Hook back-up pad with a slant profile, 0 dust collection holes, and a 5/16-24 male connection. These LONG LASTING pads are great for use and come in box sizes of 10 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.