
Gripit Abrasive Sanding Pad Extra Firm, 3", Hook, 0 Hole, Circle Knob Handsander Profile MADE IN USA
Mfr # 03405
Zoro # G722323873
product price: $13.49
/eaKey Features
Outside Dia.
3 in
Length
2 in
Width
6 in
Material
PUR Foam
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03405
Zoro #
G722323873
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3 in
Length
2 in
Width
6 in
Details
Material
PUR Foam
Shape
Circle
Description
Gripit pad 03405 is a 3 inch extra firm, Hook back-up pad with a circle knob handsander profile, 0 dust collection holes, and a N/A n/a connection. These LONG LASTING pads are great for use and come in box sizes of 10 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.