
Gripit Abrasive Sanding Pad 50725: Firm, 5", PSA, 5 Hole, Standard Profile MADE IN USA
Mfr # 50725
Zoro # G222323861
product price: $19.49
/eaKey Features
Disc Dia.
5 in
Length
2 in
Shape
Circle
Width
6 in
Material
PUR Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50725
Zoro #
G222323861
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
5 in
Length
2 in
Width
6 in
Details
Shape
Circle
Material
PUR Foam
Description
Gripit pad 50725 is a 5 inch firm, PSA back-up pad with a standard profile, 5 dust collection holes, and a 5/16-24 male connection. These LONG LASTING pads are great for use and come in box sizes of 10 EA. Order more than 50 at a time for a 0.15 discount. Contact us for a larger discount on recurring or large volume orders.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.