Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.23 x 3.87 in. Master Mechanic High Speed Oxide Drill Bit - Black

  • Mfr # 120295

  • Zoro # G415760640


product price: $12.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120295
Zoro #
G415760640
UPC #
52088048580
Country of Origin
China

Description

Our mission is a vision for innovation superior product manufacturing and service. Our products are the one stop shop for houseware tools which includes hole saws bandsaw blades jigsaw blades reciprocating saw blades drill bits and other power tool related accessories. Features -High speed steel -135 split point jobber length straight shank -135 point angle with 4 cutting edges which eliminate walking & provide fast penetration -Black oxide tempering treatment reduces frictional resistance & improves chip flow -Recommended for wood plastic wallboard plywood & soft metals aluminum brass & bronze for occasional use in stainless steel & other hard metals -Bulk pack Specifications - Color: Black - Size: 0.23 x 3.87 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.