Zoro Homepage

0.312 x 6 in. Master Mechanic Extra Length Oxide Drill Bit, Black

  • Mfr # 571174

  • Zoro # G215760376


product price: $12.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571174
Zoro #
G215760376
UPC #
052088052792
Country of Origin
China

Description

Our mission is a vision for innovation superior product manufacturing and service. Our products are the one stop shop for houseware tools which includes hole saws bandsaw blades jigsaw blades reciprocating saw blades drill bits and other power tool related accessories. Features -Extra length high speed steel black oxide drill bit -135 point angle with 4 cutting edges which eliminate walking & provide fast penetration -Black oxide tempering treatment reduces frictional resistance & improves chip flow -Recommended for wood plastic wallboard plywood & soft metals aluminum brass & bronze for occasional use in stainless steel & other hard metals Specifications - Size: 0.312 x 6 in. - Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.