1218UL-10 Blu-Mol 12 In. 18 Tpi Bi-Metal Hack Saw Blade; 10 Pack
- Mfr # 1218UL-10
- Zoro # G403795111
product price:Â
$
36.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1218UL-10
- Zoro #
- G403795111
- UPC #
- 35781028660
- Country of Origin
- China
Description
Bi-Metal hacksaw blade for heavy duty cutting. Cuts medium gauge metals (1/16 in. To 1/4 in.) such as sheet metal, angle iron, bolts, channels, drill rods, threaded rod, pipes and tubing. Blade is shatter resistant. Teeth cut in one direction.
Features- Collection - Blu-Mol
- Size - 12 in. x 1/2 in. x 0.025 in.
- 18 Teeth per in.
- 10 Pack
- Dimension - 0.5 x 0.5 x 14.75 in.
- Item weight - 0.47 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.