Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm Deep Impact Socket
- Mfr # 417827
- Zoro # G423582265
original price:Â $11.37 , new price: $10.23 , 10 percent off
new price:Â
$
10.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417827
- Zoro #
- G423582265
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 27mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417827 Deep Impact Socket This 27mm deep impact socket (SKU: 417827) is built for 1/2 inch drive impact work where fasteners sit deeper than a standard socket can reach. The 6-point profile is designed to hold onto fasteners securely while transferring torque efficiently. Constructed from chrome molybdenum steel and finished with a matte black oxide coating, it is heat treated through oil quenching for a durable exterior and strong inner core. Permanently stamped size markings support quick identification and organized storage. Key Benefits 27mm 6-point impact design helps reduce fastener rounding under load. 1/2 inch drive size fits common impact wrenches and torque tools. Deep 78mm (3.07 inches) length reaches recessed or deep-seated fasteners. Chrome molybdenum steel construction supports high strength and heavy-duty use. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds protection and a durable, professional finish. Stamped size markings provide permanent, quick identification for tool organization. Its combination of deep reach, impact-ready construction, and clear size marking makes it a dependable choice for repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.