Shop DISSTON
Create Account
6424 Blu-Mol Xtreme 3 In. 24 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack
- Mfr # 6424
- Zoro # G103988851
product price:Â
$
17.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6424
- Zoro #
- G103988851
- UPC #
- 35781144193
- Country of Origin
- China
Description
Bi-metal jig saw blades are for cutting metals, steel and stainless steel. Their high strength steel cutting edges are hardened and offer the flexibility required for durable, longer lasting blades.
Features- Collection - Blu-Mol Xtreme
- 2 Pack
- 24 teeth per in.
- Size - 3 in.
- Dimension - 5.91 x 5.91 x 1.89 in.
- Item weight - 0.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.