Shop DISSTON
Create Account
GJ18BL Remgrit 4 In. Medium Flush Grit Carbide Grit Jig Saw Blade With Universal Shank
- Mfr # GJ18BL
- Zoro # G203988782
product price:Â
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJ18BL
- Zoro #
- G203988782
- UPC #
- 35781061469
- Country of Origin
- United States
Description
Carbide grit jig saw blades cut extremely hard abrasive materials. Cutting edge of tungsten carbide particles bond to alloy steel back. The have high heat and abrasion resistance, no teeth to dull or chip, resistance to snagging, smooth cutting and greater wear resistance.
Features- Collection - Remgrit
- With universal shank
- Medium Flush Grit
- Blade length - 4 in.
- Dimension - 5.91 x 5.91 x 1.89 in.
- Item weight - 0.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.