Zoro Homepage

Blu-Mol 2 In. Xtreme Bi-Metal Hole Saw

  • Mfr # 5136B

  • Zoro # G815757936


product price: $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5136B
Zoro #
G815757936
UPC #
35781014144
Country of Origin
China

Description

The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life. Application -Creates holes for pipe and tubing installations door lock installations electrical conduit hoses and antennas. -Ideal for plumbing construction aircraft electrical maintenance and automotive applications -Use in steel aluminum brass cast iron plastic or wood. Features -Collection - Blu-Mol Xtreme -Fleem Ground Teeth -M42 cobalt bi-metal construction -Wide slot design on side walls and backing plate for increased visibility while cutting -Cuts 30% faster than conventional saws -Thin kerf design -Prolongs battery life when used on cordless tools -Depth - 2 in. -xtreme Bi-Metal Hole Saw -Dimension - 2.09 x 2.09 x 2 in. -Item weight - 0.32 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.