Zoro Homepage

Disston 3143 Blu-Mol 0.81 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter

  • Mfr # 3143

  • Zoro # G204059313


product price: $63.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3143
Zoro #
G204059313
UPC #
35781023399
Country of Origin
China

Description

The BLU-MOL Xtreme In-Cut Tungsten Carbide Hole Cutters include tips with 3 distinct cutting edges, balancing the cutting for longer blade life and heat resistance. The cutters are for cutting thick steel, iron, aluminum, steel plate, pipe and stainless steel up to 1 in. (25 mm.) thick. These cutters are durable and easy to use.

Features
  • Collection - Blu-Mol Xtreme
  • Safety collar stop prevents over-cutting for safer and faster performance
  • Side hole effectively removes chips for added speed of operation
  • Self ejecting plug removal
  • A set of three cutting edges balances the cutting for long blade life
  • Special tungsten carbide tips have long edge life and excellent heat resistance
  • Bit Diameter - 13/16 in.
  • xtreme Tri-Cut Tungsten Carbide Hole Cutter
  • Dimension - 4.2 x 4.2 x 0.81 in.
  • Item weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.