Zoro Homepage

Disston 3168 Blu-Mol 0.81 In. Standard Tungsten Carbide Hole Cutter

  • Mfr # 3168

  • Zoro # G504077215


product price: $48.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3168
Zoro #
G504077215
UPC #
35781023634
Country of Origin
China

Description

Tungsten carbide tips have excellent wear and heat resistance. They are light, smooth cutting entry with great boring speed. These are for cutting stainless steel, steel, aluminum and cast iron up to 3/16 in. (4.5 mm) thick.

Features
  • Collection - Blu-Mol
  • Bit Diameter - 13/16 in.
  • Dimension - 3.27 x 3.27 x 0.81 in.
  • Item weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.