Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disston G064 Remgrit 4 In. Carbide Grit Hole Saw

  • Mfr # G064

  • Zoro # G503765489


product price: $92.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G064
Zoro #
G503765489
UPC #
035781060172
Country of Origin
China

Description

Cuts extremely hard abrasive materials - Laminates, fiberglass, ceramic tile, marble, slate, cast iron and composites. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance, no teeth to dull or chip, resists snagging, smooth cutting, greater wear resistance. Ideal for plumbing, construction, marine and aircraft applications.

Features
  • Collection - Remgrit
  • Carbide Grit Hole Saw
  • Diameter - 4 in.
  • Dimension - 4 x 1.6 x 4 in.
  • Item weight - 1.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.