This item is Discontinued.

Disston Disston TLR-EC321 Diy Large Size Tilt TV Mount; 32-70 in. with Shpr TLR-EC321

Disston TLR-EC321 Diy Large Size Tilt TV Mount; 32-70 in. with Shpr (Discontinued)

  • Mfr # TLR-EC321
  • Zoro # G304045902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLR-EC321
Zoro #
G304045902
UPC #
850912005170
Country of Origin
China

Description

Diy Large Size Tilt TV Mount, 32-70 in. with Shpr

Designed and built for medium screens, but with the ability to tilt easily without the need to loosen screws or use tools. Capable of handling 85 lbs. Features several state of the art safety and security features. Provides 12 degrees of tilt along with easy and safe access to the rear of the TV. Made of high quality steel for ultimate rigidity and long lasting performance. Weight Capable: 85lbs. TV Size: 32 in. to 70 in., VESA Pattern 600x400 Universal.

Features
  • Diy Large Size Tilt TV Mount, 32-70 in. with Shpr
Specifications
  • Dimension: 2.57 x 3.27 x 26.78 in.
  • Cube: 225.06
  • Color Family: Black
  • Color: Black
  • Electronics Included Components: Mounting materials
  • Material: Steel
  • Mount Type: Tilt TV Mount
  • Product Depth (in.): 26.9
  • Product Height (in.): 2.5
  • Product Width (in.): 3.5
  • Weight: 4.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.