Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed TV Wall Mount, 40" to 65" Screen, 110 lb. Capacity

  • Mfr # E0104755

  • Zoro # G1871725


product price: $27.39
/ea

Key Features

Type
Fixed
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0104755
Zoro #
G1871725
UPC #
850912005125
Country of Origin
China

Dimensions

Mounting Dia. (In.)
40 to65
Overall Height (In.)
18 in
Overall Width (In.)
1 1/16 in
Overall Depth (In.)
1 in
Depth
0.9"
Overall Depth
1 in
Overall Width
1 1/8 in
Overall Height
18 in
Compatible Diagonal Screen Size Maximum
65 in
Compatible Diagonal Screen Size Minimum
40 in

Details

Item
TV Wall Mount
Type
Fixed
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
TV Mounts
Finish
Matte
Material
Steel
Load Capacity (Lb.)
110 lb
Mounting
Wall
Pitch (Deg.)
0 Degrees
Features
Click and Release System, Magnetic Tab Cable Management System
Includes
Drywall, Wood Stud and Concrete Mount Hardware
VESA Pattern
200x100, 200x200, 300x100, 300x200, 300x300, 400x100, 400x200, 400x300, 400x400, 500x100, 500x200, 500x300, 500x400, 600x100, 600x200, 600x300, 600x400
Product Type
TV Mount
Compatibility
Flat Panel TV
Overall Load Capacity
110 lb
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
0 Degrees
Maximum Upward Tilt Angle
0 Degrees
Maximum Swivel Angle
0 Degrees

Description

TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 110 lb, Material Steel, Overall Width 1 1/8 in, Mounting Location Wall, Overall Height 18 in, Overall Depth 1 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 65 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.