Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Motion TV Wall Mount, 23" to 55" Screen, 60 lb. Capacity

  • Mfr # E0104756

  • Zoro # G1871847


product price: $44.39
/ea

Key Features

Type
Full Motion
Color
Black
Construction
Steel
Max. Extension
16 1/16 in
Tilting Angle (Deg.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0104756
Zoro #
G1871847
UPC #
850912005064
Country of Origin
China

Dimensions

Mounting Dia. (In.)
23 to 55
Overall Height (In.)
17 5/16 in
Overall Depth (In.)
2 5/8 in
Overall Width (In.)
2 5/8 in
Overall Width
2 5/8 in
Overall Height
17 3/8 in
Overall Depth
2 5/8 in
Compatible Diagonal Screen Size Maximum
55 in
Compatible Diagonal Screen Size Minimum
23 in

Details

Item
TV Wall Mount
Type
Full Motion
Color
Black
Construction
Steel
Max. Extension
16 1/16 in
Tilting Angle (Deg.)
5
Swivel Angle (Deg.)
180 Degrees
For Use With
TV Mounts
Finish
Matte
Material
Steel
Load Capacity (Lb.)
60 lb
Mounting
Wall
Includes
Drywall, Wood Stud and Concrete Mount Hardware
Features
Easy Adjustability
Standards
UL Listed
Pitch (Deg.)
0 Degrees
VESA Pattern
100x100, 200x100, 200x200, 300x300, 400x400
Product Type
TV Mount
Overall Load Capacity
60 lb
Maximum Downward Tilt Angle
20 Degrees
Maximum Swivel Angle
180 Degrees
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
5 Degrees

Description

TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 60 lb, Material Steel, Overall Width 2 5/8 in, Mounting Location Wall, Overall Height 17 3/8 in, Overall Depth 2 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 23 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 200x100, 200x200, 300x300, 400x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.