Zoro Homepage

Full Motion TV Wall Mount, 37" to 90" Screen, 130 lb. Capacity

  • Mfr # E0104752

  • Zoro # G1871880


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Type
Full Motion
Color
Black
Construction
Steel
Max. Extension
19 13/16 in
Tilting Angle (Deg.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0104752
Zoro #
G1871880
UPC #
850912005248
Country of Origin
China

Dimensions

Mounting Dia. (In.)
37 to 80
Overall Height (In.)
3 7/16 in
Overall Width (In.)
17 3/4 in
Overall Depth (In.)
2 in
Overall Height
3 1/2 in
Overall Width
17 3/4 in
Overall Depth
3 1/2 in
Compatible Diagonal Screen Size Minimum
37 in
Compatible Diagonal Screen Size Maximum
70 in

Description

TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 130 lb, Material Steel, Overall Width 17 3/4 in, Mounting Location Wall, Overall Height 3 1/2 in, Overall Depth 3 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.