Shop DISSTON
Create Account
GG10 Remgrit 10 In. Carbide Grit Rod Saw Blade
- Mfr # GG10
- Zoro # G404077162
product price:Â
$
25.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG10
- Zoro #
- G404077162
- UPC #
- 35781061810
- Country of Origin
- China
Description
Carbide particles bonded to an alloy steel rod. This saw cuts extremely abrasive materials with no teeth to chip or dull. Carbide grit offers the greatest wear and heat resistance. Ideal for materials that other saws will not cut. Rod design gets into tight areas and cuts on both strokes. The blade fits any standard hack frame.
Features- Collection - Remgrit
- Size - 10 in. x 0.100 in.
- Dimension - 0.01 x 0.01 x 14.75 in.
- Item weight - 0.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.