Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Dr. Spinner Handle Set, Flex Handle Extension, Bit Coupler
- Mfr # W36126
- Zoro # G423310066
product price:Â
$
23.99
/ea
Key Features
Drive Size
1/4 in
Type
Spinner
Grade
Professional
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W36126
- Zoro #
- G423310066
- UPC #
- 39564135224
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
Details
- Item
- Spinner Handle Set
- Type
- Spinner
- Grade
- Professional
- Ratcheting
- No
Description
The Performance Tool W36126 1/4-Inch drive Spinner/Adapter Set is an essential addition to any mechanic or DIY enthusiast's tool collection. This versatile set features a 6-inch spinner handle with an ergonomic, non-slip molded grip for improved comfort and control during use. The 1/4-Inch drive flex handle extension is designed as a breaker bar, providing added leverage and increased torque when needed. The 1/4-Inch drive by 1/4-Inch hex bit coupler allows for use as a screwdriver, making this set incredibly versatile. The 1/4-Inch drive female end in spinner handle also allows for use as an extension, providing even greater reach when working in tight spaces. Made with high-quality materials, this set is built to last, ensuring reliable performance for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.