Zoro Homepage

Remgrit 1.25 In. Carbide Grit Arbored Hole Saw

  • Mfr # OGC20BL

  • Zoro # G316322886


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGC20BL
Zoro #
G316322886
UPC #
-
Country of Origin
China

Description

Cuts extremely hard abrasive materials - Laminates, fiberglass, ceramic tile, marble, slate, cast iron and composites. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance, no teeth to dull or chip, resists snagging, smooth cutting, greater wear resistance. Ideal for plumbing, construction, marine and aircraft applications. Features Collection - Remgrit Carbide Grit Arbored Hole Saw Diameter - 1-1/4 in. Dimension - 3.94 x 4.57 x 1.38 in. Item weight - 0.15 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.