Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt TV Wall Mount, 32" to 70" Screen, 85 lb. Capacity

  • Mfr # E0104753

  • Zoro # G1871777


product price: $29.55
/ea

Key Features

Type
Tilt
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
5 to 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0104753
Zoro #
G1871777
UPC #
850912005170
Country of Origin
China

Dimensions

Mounting Dia. (In.)
32 to 70
Overall Height (In.)
17 5/8 in
Overall Width (In.)
2 in
Overall Depth (In.)
2 in
Depth
2.5"
Overall Depth
2 1/4 in
Overall Height
17 5/8 in
Overall Width
2 in
Compatible Diagonal Screen Size Maximum
70 in
Compatible Diagonal Screen Size Minimum
32 in

Details

Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
5 to 12
Swivel Angle (Deg.)
0 Degrees
For Use With
TV Mounts
Finish
Matte
Material
Steel
Load Capacity (Lb.)
85 lb
Mounting
Wall
Includes
Drywall, Wood Stud and Concrete Mount Hardware
Standards
UL Listed
Features
Magnetic Tab Cable Management System
Pitch (Deg.)
0 Degrees
VESA Pattern
100x100 to 600x400
Product Type
TV Mount
Compatibility
Medium Size Flat Panel TV
Overall Load Capacity
85 lb
Includes Mounting Hardware
Yes
Maximum Swivel Angle
0 Degrees
Maximum Upward Tilt Angle
5 Degrees
Maximum Downward Tilt Angle
12 Degrees

Description

TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 85 lb, Material Steel, Overall Width 2 in, Mounting Location Wall, Overall Height 17 5/8 in, Overall Depth 2 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Downward Tilt Angle 12 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100 to 600x400, Features Magnetic Tab Cable Management System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.