Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity

  • Mfr # E0104754

  • Zoro # G1871786


product price: $35.99
/ea

Key Features

Type
Tilt
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0104754
Zoro #
G1871786
UPC #
850912005262
Country of Origin
China

Dimensions

Mounting Dia. (In.)
37 to 70
Overall Depth (In.)
2 in
Overall Width (In.)
25 3/8 in
Overall Height (In.)
16 3/4 in
Overall Height
16 3/4 in
Overall Depth
2 in
Overall Width
25 3/8 in
Compatible Diagonal Screen Size Maximum
70 in
Compatible Diagonal Screen Size Minimum
37 in

Details

Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
12
Swivel Angle (Deg.)
0 Degrees
For Use With
TV Mounts
Finish
Matte
Material
Steel
Load Capacity (Lb.)
90 lb
Mounting
Wall
Includes
Drywall, Wood Stud and Concrete Mount Hardware
Pitch (Deg.)
0 Degrees
Features
Security Screw Locking Mechanism
VESA Pattern
100x100, 200x100, 200x200, 300x100, 300x200, 300x300, 400x100, 400x200, 400x300, 400x400, 500x100, 500x200, 500x300, 500x400, 600x100, 600x200, 600x300, 600x400
Product Type
TV Mount
Maximum Swivel Angle
0 Degrees
Overall Load Capacity
90 lb
Maximum Upward Tilt Angle
12 Degrees
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
12 Degrees

Description

TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 90 lb, Material Steel, Overall Width 25 3/8 in, Mounting Location Wall, Overall Height 16 3/4 in, Overall Depth 2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Downward Tilt Angle 12 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 12 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.