Zoro Homepage

EIGHT OUTLET SURGE PROTECTOR, W/6 FOOT CORD,

  • Mfr # DTK-8FF

  • Zoro # G2794478


product price: $33.75
/ea
Sold in multiples of 3 for $101.25

Key Features

Height
10.5"
Width
3.9"
Input Voltage
120 V AC
Depth
1.4"
Receptacles
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTK-8FF
Zoro #
G2794478
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10.5"
Width
3.9"
Depth
1.4"

Details

Input Voltage
120 V AC
Receptacles
8
Product Type
Surge Suppressor/Protector
Product Name
DTK-8FF 8-Outlets Surge Suppressor
Output Voltage
120 V AC
Additional Information
Diagnostic LED indicates ground presence and suppressor function, Housing: ABS
Maximum Line Current
15 A
Maximum Surge Current
40 kA
Dataline Protection
Fax/Modem/Phone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.