Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Suppressor, 120V, 19.5 kA

  • Mfr # DTK-120HW

  • Zoro # G0952428


product price: $69.65
/ea
Sold in multiples of 2 for $139.30

Key Features

Voltage
120V
Max. Surge Current per Mode
19.5 kA
Max. Surge Current per Phase
19.5 kA
Length
2.9 in
Depth
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTK-120HW
Zoro #
G0952428
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.9 in
Depth
1.7 in
Width
2.8 in

Details

Item
Surge Suppressor
Voltage
120V
Max. Surge Current per Mode
19.5 kA
Max. Surge Current per Phase
19.5 kA
Type
Rack Mount Pdu
Output Voltage
120 V AC
TAA Compliant
Yes
Product Series
HW
Additional Information
Diagnostic LED indicates ground presence, system power and SPD function, Small footprint enables installation in a variety of locations, Available for popular 120V, and 120/240V systems
Short Circuit Current Rating
10kA
Enclosure NEMA Rating
NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.