Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.5W LED BR40 2700K 103' beam Medium 120V Dim

  • Mfr # S9634

  • Zoro # G3410887


product price: $8.15
/ea

Key Features

Voltage
120v
Bulb Shape
BR40
Dimmable
Yes
Lumens
940
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9634
Zoro #
G3410887
UPC #
45923096341
Country of Origin
China

Dimensions

Length
6.457 in.

Details

Item
LED Bulb,115W,120V,BR40,E26,27K,Dim
Voltage
120v
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
BR40
Color Temperature
2700K
Dimmable
Yes
Lumens
940
Rated Life
25,000 hr
Light Technology
LED
Bulb Technology
LED
Bulb Color Temp.
2700K
Average Bulb Life
25,000 hr.
Type
Track and Recessed
Light Appearance
2700K, Warm White
Light Distribution
103 Degrees Beam Spread
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
3800W HAL
Bulb Beam Angle
103
Bulb Finish
Frost
Light Color
Warm White
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
65W
Maximum Operating Temperature
113 degrees fahrenheit

Description

LED Bulb,115W,120V,BR40,E26,27K,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.