Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.5W LED BR40 3000K 103' beam Medium 120V Dim

  • Mfr # S9635

  • Zoro # G3410878


product price: $10.45
/ea

Key Features

Voltage
120V AC
Bulb Shape
BR40
Dimmable
Yes
Lumens
940 lumens
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9635
Zoro #
G3410878
UPC #
-
Country of Origin
China

Dimensions

Length
6.457 in.

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
115 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Color Temperature
3000K
Dimmable
Yes
Lumens
940 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
103 Degrees Beam Spread
Type
Track and Recessed
Light Appearance
3000K, Warm White
Color Rendering Index
80+
Bulb Finish
Frost
Wattage Equivalency
3800W HAL
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
103 deg.
Light Color
Soft White
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
65 watts

Description

LED Bulb,115W,120V,BR40,E26,30K,Dim

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.