Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.5W LED BR40 4000K 103' beam Medium 120V dimmable

  • Mfr # S9636

  • Zoro # G3411009


product price: $8.15
/ea

Key Features

Voltage
120v
Bulb Shape
BR40
Dimmable
Yes
Lumens
940
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9636
Zoro #
G3411009
UPC #
-
Country of Origin
China

Dimensions

Length
6.457 in.

Details

Voltage
120v
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
BR40
Color Temperature
4000K
Dimmable
Yes
Lumens
940
Rated Life
25,000 hr
Light Technology
LED
Light Appearance
4000K, Cool White
Type
Track and Recessed
Light Distribution
103 Degrees Beam Spread
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Bulb Beam Angle
103
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
65W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

LED Bulb,115W,120V,BR40,E26,40K,Dim

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.