Zoro Homepage

16.5W LED BR40 5000K 103' beam Medium 120V Dim

  • Mfr # S9641

  • Zoro # G3410948


product price: $8.99
/ea

Key Features

Voltage
120v
Bulb Shape
BR40
Dimmable
Yes
Lumens
1200 lumens
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9641
Zoro #
G3410948
UPC #
45923096419
Country of Origin
China

Dimensions

Length
6.457 in.

Details

Voltage
120v
Watts
16.5W
Bulb Base Type
Medium (E26)
Bulb Shape
BR40
Color Temperature
5000K
Dimmable
Yes
Lumens
1200 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Color Temp.
5000K
Light Appearance
5000K, Natural Light
Bulb Technology
LED
Average Bulb Life
25,000 hr.
Type
Track and Recessed
Light Distribution
103 Degrees Beam Spread
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frosted
Bulb Beam Angle
103 deg.
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
85 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.