Zoro Homepage

9.5W BR30 LED 105' beam 2700K Medium 120V Dim

  • Mfr # S9620

  • Zoro # G3410850


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Voltage
120v
Bulb Shape
BR30
Dimmable
Yes
Lumens
750 lumens
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9620
Zoro #
G3410850
UPC #
45923096204
Country of Origin
China

Details

Voltage
120v
Watts
9.5W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Color Temperature
2700K
Dimmable
Yes
Lumens
750 lumens
Rated Life
25,000 hr
Light Technology
LED
Type
Track and Recessed
Average Bulb Life
25,000 hr.
Bulb Color Temp.
2700K
Light Appearance
2700K, Warm White
Light Distribution
105 Degrees Beam Spread
Bulb Technology
LED
Bulb Finish
Frosted
Wattage Equivalency
3800W HAL
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80+
Bulb Beam Angle
105 deg.
Light Color
Warm White
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
65 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.