Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K

  • Mfr # S9630

  • Zoro # G6061872


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120v
Bulb Shape
R20
Dimmable
Yes
Lumens
525 lumens
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9630
Zoro #
G6061872
UPC #
045923096303
Country of Origin
China

Dimensions

Length
3.94 in.

Details

Item
Bulb,LED,6.5W,120V,R20,Base E26,27K
Voltage
120v
Watts
6.5W
Bulb Base Type
Medium (E26)
Bulb Shape
R20
Color Temperature
2700K
Dimmable
Yes
Lumens
525 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Technology
LED
Average Bulb Life
25,000 hr.
Bulb Color Temp.
2700K
Light Distribution
107 Degrees Beam Spread
Color Rendering Index
80+
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Bulb Beam Angle
107 deg.
Incandescent Wattage Equivalency
45 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Bulb,LED,6.5W,120V,R20,Base E26,27K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.