Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Diversamed Medical Grade Exam Gloves, Nitrile, L, 100 PK, Blue 8645L

Medical Grade Exam Gloves, Nitrile, L, 100 PK, Blue (Discontinued)

  • Mfr # 8645L
  • Zoro # G6168519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8645L
Zoro #
G6168519
UPC #
729661122226
Country of Origin
Unknown

Dimensions

Size
L
Glove Size
L

Details

Item
Medical Grade Exam Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Application
Dental, Medical, Food, Laboratory Application

Description

Gloves,Disposable Nitrile Powder Free,L,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.