Zoro Homepage

1200 ml Foam Hand Soap Cartridge

  • Mfr # 100907902

  • Zoro # G3232649


product price: $167.95
/pk 6, $27.99/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial
Requires Dispenser
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100907902
Zoro #
G3232649
UPC #
-
Country of Origin
Canada

Dimensions

Size
1200 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial
Requires Dispenser
Yes
Packaging Type
Cartridge
Formula
This Unique Innovative Product Combines the Caring Aspect of a Gentle-On-Skin Cosmetic with the Efficacy of an Excellent Disinfectant
Application
Hand Washing
Color
Clear
Hygiene Form
Foam

Description

Hand Soap, Hygiene Properties Antibacterial, Individually Wrapped Not Applicable, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.