1200 ml Liquid Hand Soap Cartridge
Mfr # 100907901
Zoro # G3232533
product price: $120.95
/pk 6, $20.16/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial
Requires Dispenser
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100907901
Zoro #
G3232533
UPC #
807174537260
Country of Origin
Canada
Dimensions
Size
1200 ml
Details
Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antibacterial
Requires Dispenser
Yes
Application
Hand Washing
Formula
This Unique Innovative Product Combines the Caring Aspect of a Gentle-On-Skin Cosmetic with the Efficacy of an Excellent Disinfectant
Packaging Type
Cartridge
Color
Clear
Hygiene Form
Liquid
Description
Hand Soap, Hygiene Properties Antibacterial, Individually Wrapped Not Applicable, Package Quantity 6
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.