Zoro Homepage

1.3 L Personal Soaps 6 PK

  • Mfr # 101100320

  • Zoro # G904417697


product price: $245.99
/pk 6, $41.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Application
Hand
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101100320
Zoro #
G904417697
UPC #
-
Country of Origin
United States

Dimensions

Size
1.3 L

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Application
Hand
Color
Clear
Soap/Lotion Type
Foam
For Use With
Intellicare Dispenser
Cleaner Container Type
Refill Cartridge

Description

Soft Care Sentry is a fast-acting, foaming antimicrobial hand wash with superior mildness. The unique formula gently cleanses the skin while killing germs that cause infection. Formulated with Benzalkonium Chloride, Soft Care Sentry removes soil from hands without the loss of antimicrobial performance. Rinses quickly, leaving no residue on skin. Perfect for food handling establishments and healthcare facilities.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.