Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in Sweep Face Angle Broom, Black

  • Mfr # DVO91351

  • Zoro # G007201964


product price: $31.95
/ea

Key Features

Sweep Face
14 in
Bristle Material
Polyethylene Terephthalate (PET)
Bristle Color
Black
Features
Durable; Lockable; Tamper Resistant; Scratch Resistant; UV Resistant; Refillable
Material
Synthetic; Plastic; Metal; Polyethylene Terephthalate (PET)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO91351
Zoro #
G007201964
UPC #
-
Country of Origin
United States

Dimensions

Broom Handle Diameter
0.94 in
Broom Handle Length
48 in

Details

Sweep Face
14 in
Bristle Material
Polyethylene Terephthalate (PET)
Bristle Color
Black
Item
Angle Broom
Features
Durable; Lockable; Tamper Resistant; Scratch Resistant; UV Resistant; Refillable
Material
Synthetic; Plastic; Metal; Polyethylene Terephthalate (PET)
Broom Handle Material
Metal
Surface Type
Floor; Corner

Description

MaxiPlus Professional Angle Broom features a large sweeping surface at 14 to clean larger areas in less time Angled cut is perfect for sweeping in hardtoreach corners or under furniture Fully washable, longlasting synthetic bristles will not wear down, break or fall out like conventional corn bristles Flagged PET Polyethylene Terephthalate bristles sweep the finest particles Solid block means no chance of separation from shroud Sturdy, 48 x 1516 metal handle with swivel hang cap will not crack, warp or splinter Swivel hang cap helps keep janitor closet clean and organized Deep thread insert prevents breaking of handle tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.