Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in Sweep Face Angle Broom, Black

  • Mfr # DVO91351CT

  • Zoro # G302450364


product price: $102.37
/pk 4, $25.59/ea
Free Shipping & Returns

Key Features

Sweep Face
14 in
Bristle Material
Polyethylene Terephthalate (PET)
Bristle Color
Black
Features
Washable; Water Resistant; Alkaline Resistant; Acid Resistant; Grease Resistant; Oil Resistant; Wear Resistant; Break Resistant; Lockable Handle; Comfortable Grip; Hanging Hole; Crack Resistant; Warp Resistant; Splinter Resistant
Material
Polystyrene; Plastic; Aluminum; Synthetic; Polyethylene Terephthalate (PET)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO91351CT
Zoro #
G302450364
UPC #
-
Country of Origin
United States

Dimensions

Broom Handle Diameter
0.94 in
Broom Handle Length
48 in

Details

Sweep Face
14 in
Bristle Material
Polyethylene Terephthalate (PET)
Bristle Color
Black
Item
Angle Broom
Features
Washable; Water Resistant; Alkaline Resistant; Acid Resistant; Grease Resistant; Oil Resistant; Wear Resistant; Break Resistant; Lockable Handle; Comfortable Grip; Hanging Hole; Crack Resistant; Warp Resistant; Splinter Resistant
Material
Polystyrene; Plastic; Aluminum; Synthetic; Polyethylene Terephthalate (PET)
Broom Handle Material
Metal
Surface Type
Sweeping Coarse

Description

MaxiPlus Professional Angle Broom features a large sweeping surface at 14" to clean larger areas in less time. Angled cut is perfect for sweeping in hard-to-reach corners or under furniture. Fully washable, long-lasting synthetic bristles will not wear down, break or fall out like conventional corn bristles. Flagged PET (Polyethylene Terephthalate) bristles sweep the finest particles. Solid block means no chance of separation from shroud. Sturdy, 48" x 15/16" metal handle with swivel hang cap will not crack, warp or splinter. Swivel hang cap helps keep janitor closet clean and organized. Deep thread insert prevents breaking of handle tip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.