Zoro Homepage

32 oz. Clear, Plastic Trigger Spray Bottle, PK12

  • Mfr # D03920

  • Zoro # G9196765


product price: $46.49
/pk 12, $3.87/ea

Key Features

Color
Clear
Size
32 oz
For Use With
Sanitizer
Includes
(4) Trigger Sprayers
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D03920
Zoro #
G9196765
UPC #
046500039201
Country of Origin
United States

Dimensions

Size
32 oz
Closure Size
28/410
Overall Height
11 3/4 in
Dip Tube Length
9 7/8 in

Details

Item
Trigger Spray Bottle
Color
Clear
Imprinting
J-512TM/MC Sanitizer
For Use With
Sanitizer
Includes
(4) Trigger Sprayers
Material
Plastic
Bottle Material
Plastic
Sprayer Material
Plastic
Acid Resistant Seal
No
Bottle Color
Clear
Container Capacity
32 oz
Standards
EPA Registered
Closure Diamenter
28 mm
Graduation Markings
No
Seal Material
Polyethylene Foam
Closure Thread Style
410
Dispensing Type
Stream
Sprayer Color
Clear

Description

Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting J-512TM/MC Sanitizer, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, (4) Trigger Sprayers, Standards EPA Registered, Closure Diamenter 28 mm, Closure Thread Style 410, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.