32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle
Mfr # D03905
Zoro # G3748157
product price: $3.99
/eaKey Features
Color
Clear
Includes
Trigger Sprayer
Size
32 oz
For Use With
Crew Shower, Tub and Tile Cleaner
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D03905
Zoro #
G3748157
UPC #
046500039058
Country of Origin
United States
Dimensions
Size
32 oz
Dip Tube Length
9 7/8 in
Closure Size
28/410
Overall Height
11 3/4 in
Details
Item
Trigger Spray Bottle
Color
Clear
Imprinting
Crew Restroom Floor and Surface Non-Acid Disinfectant Cleaner
Includes
Trigger Sprayer
For Use With
Crew Shower, Tub and Tile Cleaner
Material
Polyethylene
Bottle Material
Polyethylene
Bottle Color
Clear
Sprayer Color
Clear
Standards
EPA Registered
Closure Thread Style
410
Container Capacity
32 oz
Graduation Markings
No
Sprayer Material
Polyethylene
Closure Diamenter
28 mm
Dispensing Type
Stream
Acid Resistant Seal
No
Seal Material
Polyethylene Foam
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Polyethylene, Sprayer Material Polyethylene, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Crew Restroom Floor and Surface Non-Acid Disinfectant Cleaner, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, Standards EPA Registered, Closure Diamenter 28 mm, Closure Thread Style 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.