Zoro Homepage

All Purpose Cleaner, Bottle, Odorless, 2 PK

  • Mfr # 95613252

  • Zoro # G3649457


product price: $94.59
/pk 2, $47.30/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:64-1:256
Chemicals For Use On Surface
Cleaning a Wide Range of Cleaning Applications, Including Floors, Walls, Glass and Other Hard Surfaces
Container Size
2.5 L
Item - Portion Control System Chemicals
All Purpose Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95613252
Zoro #
G3649457
UPC #
807174526684
Country of Origin
Canada

Dimensions

Container Size
2.5 L
Degreaser Container Size
2.50L
Size
2.5L
Cleaner Container Size
2.5 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:64-1:256
Chemicals For Use On Surface
Cleaning a Wide Range of Cleaning Applications, Including Floors, Walls, Glass and Other Hard Surfaces
Item - Portion Control System Chemicals
All Purpose Cleaner
Portion Control System Chemicals
All Purpose Cleaner
Standards
CFIA
Item
All Purpose Cleaner
Cleaner Form
Liquid
Green Certification or Other Recognition
Green Seal Certified
Primary Chemical
None
Color
Clear
RTU Yield per Container
42.97, 169.88 gal.
Fragrance
Odorless
Container Type
Bottle
Sub-Category
General Purpose Cleaners
Cleaner Container Type
Bottle
VOC Content
0%
Flash Point
200 Degrees F
Features
Dilutable, Odorless, Heavy Duty, Color-free, Phosphorous-free
Product Label
All Purpose Cleaner
Fits Dispenser Series
J-Fill
Label Color Coding
Blue
Properties
Butyl Free, Nonflammable
Butyl Free
Yes
pH Value
Neutral
Rinse Required
Yes
Nonflammable
Yes
NSF Rating
Not Rated
pH Level
6.2
Plastic Safe
No
Surfaces for Use On
Glass, Marble
Label Number
58
Low Foaming
No

Description

All Purpose Cleaner, Label Number 58, Label Color Coding Blue, Chemical Series PERdiem, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 6.2, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, 1:64, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFIA, Surfaces for Use On Glass, Marble, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.