All Purpose Cleaner, Jug, Odorless, 2 PK
Mfr # 94998832
Zoro # G4383784
product price: $234.99
/pk 2, $117.50/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
1.5 gal.
Fragrance
Odorless
Recommended Dilution
1:64, 1:128, 1:256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94998832
Zoro #
G4383784
UPC #
807174526585
Country of Origin
United States
Dimensions
Size
1.5 gal.
Container Size
1.5 gal
Degreaser Container Size
1.50 gal.
Cleaner Container Size
1.5 gal
Description
All Purpose Cleaner, Label Number 58, Label Color Coding Blue, Chemical Series PERdiem, Cleaner Form Liquid, Container Size 1.5 gal, Container Type Jug, Fits Dispenser Series Command Center, NSF Rating Not Rated, pH Level 2, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution 1:128, 1:256, 1:64, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFIA, Surfaces for Use On Glass, Marble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.