Zoro Homepage
This item is Discontinued.
Diversey All-Purpose Neutral Cleaner, .5oz. Packets, PK 2 DVO990685

All-Purpose Neutral Cleaner, .5oz. Packets, PK 2 (Discontinued)

  • Mfr # DVO990685
  • Zoro # G702502113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO990685
Zoro #
G702502113
UPC #
807174528657
Country of Origin
Canada

Dimensions

Size
0.50 oz (0.03 lb)

Details

Item
Easy Paks Neutral Odor Counteractant
Container Type
Tub
Cleaner Form
Powder
Recommended Dilution
1:384
Color
White
Ready to Use/Concentrated
Concentrated
Wipes per Container
90
Application
Floor; Restroom; Shower; Wall
Features
Odor Neutralizer; Odorless
Type
Multipurpose Cleaner
Removes
Residue Remover

Description

Concentrated powdered compound quickly dissolves in water to produce a cleaning dilution that can be varied to meet your needs. It neutralizes alkaline residue left behind on floors from ice melt, floor strippers and cleaners. Use to help eliminate dulling, discoloring and hazing for a longer-lasting, brighter finish. It conditions floors for better sealing. Easy Paks Neutralizer Conditioner also works as an odor neutralizer on restroom floors and showers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.