Shop DIVERSEY
See all product information
Create Account
Aqua ChemPacs Citrus Floor Cleaner, Citrus Scent, 100PK
Mfr # 9320930
Zoro # G723331945
product price:Â
$
134.99
/pk 100, $1.35/ea
Free Shipping & Returns
Key Features
Removes
Dirt
Form
Liquid
For Use On
Floor
Application
Floor Maintenance
Primary Chemical
Ethoxylated Fatty Alcohols; Glycol Ether; (R)-p-Mentha-1,8-Diene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9320930
- Zoro #
- G723331945
- UPC #
- 819097010386
- Country of Origin
- United States
Details
- Removes
- Dirt
- Form
- Liquid
- For Use On
- Floor
- Application
- Floor Maintenance
- Primary Chemical
- Ethoxylated Fatty Alcohols; Glycol Ether; (R)-p-Mentha-1,8-Diene
- Fragrance
- Citrus
Description
An excellent formulation that quicky removes dirt, grease and grime while leaving the surface film free. Excellent for use on floors, walls, counters, equipment and painted areas. Cleans and deodorizes all washable surfaces.