Shop DIVERSEY
See all product information
Create Account
Aqua ChemPacs Non-Acid Bathroom and Bowl Cleaner w/Empty 32 oz Spray Bottle, Lavender, 12 ChemPacs
Mfr # 9321000
Zoro # G423331740
product price:Â $39.55
/eaKey Features
Cleaner Form
Liquid
Fragrance
Lavender
Application
Bathroom Cleaner
Surfaces for Use On
Basins; Tile; Toilet Bowls; Tubs; Urinals
Container Size
6 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9321000
Zoro #
G423331740
UPC #
819097010584
Country of Origin
United States
Dimensions
Container Size
6 g
Details
Cleaner Form
Liquid
Fragrance
Lavender
Item
Bathroom and Bowl Cleaner Starter Pack
Application
Bathroom Cleaner
Surfaces for Use On
Basins; Tile; Toilet Bowls; Tubs; Urinals
Primary Chemical
Isopropanolamine Dodecylbenzenesulfonate, Alcohol Ethoxylates, 2-(2-butoxyethoxy)ethanol, Poly(Oxy(Methyl-1, 2-Ethanediyl), Alpha-2
Description
This Aqua ChemPacs Non-Acid Bathroom and Bowl Cleaner quickly combats water deposits and other sediments without harsh acids or caustic chemicals. Effectively cleans and deodorizes toilet bowls, urinals, basins, tubs and tile. Pre-measured pacs make it easy to use with no chemical contact.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 1,4-Dioxane,
which is known to the State of California to cause cancer, and Ethylene oxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.