Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aquaria ProX Floor Finish, 5 gal

  • Mfr # 101110021

  • Zoro # G316456789


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Maximum Required Brush Speed
2,000 RPM
Standards
ASTM D-2047, Green Seal(R) GS 40
Includes
Durable, proven polymer technology that is easy to apply and easy to strip
VOC Content
0.4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110021
Zoro #
G316456789
UPC #
10807174562368
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Cleaner Form
Liquid
Maximum Required Brush Speed
2,000 RPM
Standards
ASTM D-2047, Green Seal(R) GS 40
Includes
Durable, proven polymer technology that is easy to apply and easy to strip
VOC Content
0.4%
Minimum Required Brush Speed
175 RPM
Item
Floor Finish
Recommended Dilution
Ready to Use
For Floor Type
Ceramic, Granite
Container Type
Box
Nonflammable
No
pH Level
7.6
Net Weight
42 6859/10000 lb
Maximum Drying Time
40 min
NSF Rating
Not Rated
Flash Point
200.1 Degrees F
Maintenance Frequency
1 wk
pH Value
Neutral
Finish Type
High Gloss
Solids Content
20 %
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified, ECOLOGO(R) Certified
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
95 Degrees F
Low Foaming
No
Minimum Drying Time
30 min
Maximum Coverage Area
2,500 sq ft
Rinse Required
No
Minimum Coverage Area
2,000 sq ft
Biodegradable
No

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Ceramic, Granite, Maximum Drying Time 40 min, Maximum Required Brush Speed 2,000 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 7.6, pH Value Neutral, Product Series ProX, Ready to Use, Standards ASTM D-2047, Green Seal(R) GS 40, VOC Content 0.4 Percent, Flash Point 200.1 Degrees F, Maintenance Frequency 1 wk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.