Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Cleaner, 1.4L Portion Measuring Bottle, 2 PK

  • Mfr # 5019237

  • Zoro # G3738411


product price: $95.45
/pk 2, $47.73/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
1.4L
Container Type
Portion Measuring Bottle
Fragrance
Floral
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019237
Zoro #
G3738411
UPC #
807174503791
Country of Origin
Canada

Dimensions

Size
1.4L
Cleaner Container Size
1.4 L
Container Size
1.4 L

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Portion Measuring Bottle
Item
Bathroom Cleaner
Fragrance
Floral
Cleaner Form
Liquid
Primary Chemical
None
Cleaner Container Type
Portion Measuring Bottle
Color
Blue
Recommended Dilution
1:128
VOC Content
0.8g/L
RTU Yield per Container
48 gal.
Item - Portion Control System Chemicals
Bathroom Cleaner
Standards
EPA
Flash Point
200 Degrees F
Net Weight
1.4 L
Properties
Nonflammable
Nonflammable
Yes
Rinse Required
Yes
Surfaces for Use On
Chrome, Brass or Other Polished Metal Surfaces
Product Series
SmartDose
pH Level
12.6
pH Value
Alkaline
Features
Antibacterial, Disinfectant, Deodorize

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Chrome, Brass or Other Polished Metal Surfaces, Container Type Portion Measuring Bottle, Container Size 1.4 L, Fragrance Floral, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, Cleaner Form Liquid, Color Blue, Product Series SmartDose, VOC Content 0.8g/L, pH Level 12.6, pH Value Alkaline, Flash Point 200 Degrees F, Nonflammable Yes, Rinse Required Yes, EPA, Net Weight 1.4 L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.