Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK

  • Mfr # 93145310

  • Zoro # G3748254


product price: $80.19
/pk 2, $40.10/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:18
Green Certification or Other Recognition
Green Seal Certified
Color
Purple
Flash Point
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93145310
Zoro #
G3748254
UPC #
807174491999
Country of Origin
United States

Dimensions

Cleaner Container Size
1.5 L
Size
1.5L
Degreaser Container Size
1.50L
Container Size
1.5 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:18
Green Certification or Other Recognition
Green Seal Certified
Color
Purple
Flash Point
200 Degrees F
Fragrance
Unscented
Standards
EcoLogo, Green Seal
Item - Portion Control System Chemicals
Bathroom Cleaner
For Use With
RTD(TM) Rinse-Free Cleaners
Container Type
Hose End Sprayer
Cleaner Form
Liquid
Cleaner Container Type
Hose End Connection Bottle
pH
3.30
For Use On
Mildly Acidic Liquid Cleaner Specifically Developed to Remove Soap Scum and Hard Water Deposits From Most Restroom Surfaces, Purple In Color with A Characteristic Scent
Primary Chemical
None
RTU Yield per Container
29L
Sub-Category
Bathroom Cleaners
Portion Control System Chemicals
Bathroom Cleaner
Item
Bathroom Cleaner
VOC Content
0%
Features
Non-corrosive
Dilution Ratio
0.097222222
Low Foaming
No
Plastic Safe
No
Properties
Butyl Free, Nonflammable
Rinse Required
Yes
pH Value
Acidic
Product Label
Bathroom Cleaner
Nonflammable
Yes
Compatible Mfg. Model Number
D1226566
Label Number
44
pH Level
4.38
Fits Dispenser Series
RTD
NSF Rating
Not Rated
Butyl Free
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Label Color Coding
Blue
Maximum RTU Yield per Container
1 qt

Description

Bathroom Cleaner, Label Number 44, Label Color Coding Blue, Chemical Series Crew, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 4.38, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:18, Concentrated, Maximum RTU Yield per Container 1 qt, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.