Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Cleaner, 2.5L Bottle, 2 PK

  • Mfr # 93172650

  • Zoro # G3623383


product price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:18
Green Certification or Other Recognition
Green Seal Certified
Size
2.5L
VOC Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93172650
Zoro #
G3623383
UPC #
807174532258
Country of Origin
Canada

Dimensions

Size
2.5L
Cleaner Container Size
2.5 L
Degreaser Container Size
2.50L
Container Size
2.5 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:18
Green Certification or Other Recognition
Green Seal Certified
VOC Content
0%
Primary Chemical
None
Flash Point
93.4 Degrees F
Color
Purple
Fragrance
Unscented
For Use On
Mildly-acidic liquid cleaner specifically developed to remove soap scum and hard water deposits from most restroom surfaces. Purple in color with a characteristic scent.
Standards
EcoLogo
Item
Bathroom Cleaner
Sub-Category
Bathroom Cleaners
RTU Yield per Container
13 gal.
Cleaner Form
Liquid
Item - Portion Control System Chemicals
Bathroom Cleaner
Container Type
Bottle
Cleaner Container Type
Bottle
Portion Control System Chemicals
Bathroom Cleaner
Features
Non-corrosive, Streak-free
Label Color Coding
Blue
Butyl Free
Yes
pH Level
4.38
NSF Rating
Not Rated
Plastic Safe
No
Product Label
Bathroom Cleaner
Low Foaming
No
Fits Dispenser Series
J-Fill
Nonflammable
Yes
Label Number
44
Surfaces for Use On
Hard Nonporous Surfaces, Glass, Tile
pH Value
Acidic
Properties
Butyl Free, Nonflammable
Rinse Required
Yes

Description

Bathroom Cleaner, Label Number 44, Label Color Coding Blue, Chemical Series Crew, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 4.38, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:18, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 93.4 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards EcoLogo, Surfaces for Use On Hard Nonporous Surfaces, Glass, Tile, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.