Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Cleaner, 32 oz., Fresh, PK12

  • Mfr # 94995295

  • Zoro # G9053572


product price: $89.95
/pk 12, $7.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
32 oz.
Container Type
Bottle
Fragrance
Fresh
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94995295
Zoro #
G9053572
UPC #
807174528053
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Bottle
Item
Multi-Surface Creme Cleanser
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Bottle
Color
White
Recommended Dilution
Ready to Use
Net Weight
946 ml
RTU Yield per Container
32 oz.
Includes Chemical
None
Degreaser Container Type
Bottle
VOC Content
1%
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
2
Properties
Nonflammable
pH Value
Acidic
Nonflammable
Yes
Product Series
Emerel(R)
NSF Rating
Not Rated
Application
Ready-to-Use, Squeeze Bottle Application Recommended for Difficult to Clean Stains, Including Buildups, Scuffs, Grease, Rubber Marks and Soap Scum Use on Porcelain, Ceramic, Stainless Steel, Chrome, formica®, Fiberglass and Other Washable Surfaces Not Harmed by Mild Abrasives
Features
Rinse-free

Description

Multi-Surface Bathroom Cleaner, Multi-Surface Creme Cleanser, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series Emerel(R), VOC Content 1 Percent, pH Level 2, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Net Weight 946 ml, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.