Zoro Homepage

Bathroom Cleaner, Bottle, 32 oz, PK12

  • Mfr # 100925283

  • Zoro # G806170850


product price: $40.95
/pk 12, $3.41/ea

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Bottle
Fragrance
Fresh
Cleaner Form
Liquid
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100925283
Zoro #
G806170850
UPC #
807174538250
Country of Origin
Canada

Dimensions

Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Bottle
Item
Disinfectant
Fragrance
Fresh
Cleaner Form
Liquid
Color
Blue
Recommended Dilution
Ready to Use
VOC Content
0.1%
Features
Non-Abrasive; Flip Top Bottle
Surfaces for Use On
Hard Nonporous Surfaces
Nonflammable
Yes
pH Value
Neutral
pH Level
8
Standards
EPA Registered
Rinse Required
Yes
Application
Flash Point
Greater than 200 Degrees F

Description

Bathroom Cleaner,Bottle,32 oz,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.