
Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100
Mfr # 990224
Zoro # G6071351
product price: $48.29
/pk 100, $0.48/eaKey Features
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Packet
Fragrance
Unscented
Chemicals For Use On
Glass; Metal; Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990224
Zoro #
G6071351
UPC #
10807174528401
Country of Origin
United States
Dimensions
Cleaner Container Size
0.5 oz
Size
0.5 oz
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Packet
Fragrance
Unscented
Chemicals For Use On
Glass; Metal; Plastic
Effective to Remove
Fingerprints; Grime; Organic Matter; Smudges; Soil
Form
Powder
Application
Beverage Glass Cleaner
Net Weight
3.66 lbs
For Use On
Glass; Metal; Plastic
Container Type
Packet
Color
White
Features
Electric Brush Cleaning—Low-Suds Formula
Description
DiverseyTM Beer Clean Glass Cleaner, Powder, .5oz Packet, 100/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.